Overview
Mfr description
66623362957 6"X0" P180 PB273 IND DISCS
- P-graded, sharp light-brown, aluminum oxide abrasive delivers fast cut rate, extended life, and consistent finish
- Flexible, but strong, B-weight backing ensures durability and edge-tear resistance
- Water-based non-pigmented stearate No-Fil treatment and open coat reduce loading with no color transfer to work
- Good choice for fine grit sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
- hook and loop back allows quick, easy attachment and clean removal
Specifications
- Manufacturer Package Quantity100
- Disc Diameter
- Grit NumberP180
- Max Rpm15000 rpm
- Abrasive TypeCoated Paper Discs,Discs
- Abrasive MaterialAluminum Oxide
- Backing MaterialB-wt. Anti Loading Paper
- Backing WeightB-wt. Anti Loading Paper
- ColorBeige
- Overall Diameter6 in
- Manufacturer Stock Number66623362957
- Manufacturer Upc Number666233629571
- ApplicationFinishing,Microfinishing,Sanding
- Country of OriginCanada
- ECCNEAR99
- Attachment TypeHook & Loop
- Back Mounting TypeHook & Loop
- Diameter6 in
- Disc Attachment TypeHook & Loop
- Coat TypeCoated
- Pad Diameter6 in
- Mineral TypeAluminum Oxide
- Abrasive Material ColorAluminum Oxide
- Arbor Hole Size7/8 in
- Color FinishBeige
- Color When DryBeige
- Connection TypeHook & Loop
- Contact MaterialAluminum, Fiberglass/Composites, Hard Woods, Soft Woods
- Disc TypePaper H&L Disc
- Mounting TypeHook & Loop
- Grit FEPAP180 Grit
- Harmonization Code6805.20.0000
- Hole Size7/8 in
- Material ApplicationAluminum,Fiberglass/Composites,Hard Woods,Soft Woods
- Package Quantity1
- Maximum Speed15000 rpm
- Outside Diameter6 in
- Size6 in
- Stone MaterialAluminum Oxide
- Unthreaded Arbor Diameter7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data