Motion
05539520315

NORTON ABRASIVES
05539520315

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Anti-Loading Paper B wt Backing Material, p80 Grit
MI ITEM #03926264
MFR #05539520315
Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539520315

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Anti-Loading Paper B wt Backing Material, p80 Grit
MI ITEM #03926264
MFR #05539520315

Mfr description
05539520315 5"X5 D3328 P80 B0912DO HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.36/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Anti-Loading Paper B wt
  • Grade
    Coarse Grit
  • Grit Number
    p80
  • Manufacturer Stock Number
    05539520315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)