Motion
05539520321

NORTON ABRASIVES
05539520321

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 400 Grit, Red Color
MI ITEM #03926282
MFR #05539520321
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539520321

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 400 Grit, Red Color
MI ITEM #03926282
MFR #05539520321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.74/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Body Filling, Contaminant-Free Refinishing, Finishing, Paint Preparation, Paint Removal, Polishing, Professional Cleaning, Rust Removal, Sanding, Stock Removal, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    400
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    05539520321
  • Material Application
    Fiberglass, Paints, Plastics, Primers, Wood
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    6

Overview

Mfr description
05539520321 6"X6 D3371 P400 B0912DO HOLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought