Motion
05539520320

NORTON ABRASIVES
05539520320

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 600 Grit, Red Color
Mi Item #03926284
MFR #05539520320
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539520320

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 600 Grit, Red Color
Mi Item #03926284
MFR #05539520320

Mfr description
05539520320 6"X6 D3371 P600 B0912DO HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Contaminant-Free Refinishing, Finishing, Paint Preparation, Paint Removal, Polishing, Professional Cleaning, Rust Removal, Sanding, Stock Removal, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    600
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    05539520320
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Composites, Copper, Ductile Iron, Fiberglass, Gray Iron, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods, Super Alloys
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)