Motion
05539510749

NORTON ABRASIVES
05539510749

Merit Sanding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Brown Color
MI ITEM #03926376
MFR #05539510749
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539510749

Merit Sanding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Brown Color
MI ITEM #03926376
MFR #05539510749

Mfr description
05539510749 9-1/8X7/8 36 V 2547 RESIN FI
  • Quality ceramic alumina abrasive for faster, cooler cutting
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Backing Weight
    Fiber
  • Diameter
    9-1/8 in
  • Disc Diameter  
    9-1/8 in
  • Hole Size
    7/8 in
  • Mounting Hole Size
    7/8 in
  • Outside Diameter
    9-1/8 in
  • Overall Diameter
    9-1/8 in
  • Pad Diameter
    9-1/8 in
  • Size
    9-1/8 x 7/8 in
  • Unthreaded Arbor Diameter
    7/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Backing Material
    Fiber
  • Coat Type
    Coated
  • Color
    Brown
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Center Mount
  • Contact Material
    400 Series Stainless, Cast Iron, Soft Carbon Steels
  • Country of Origin
    United States of America
  • Disc Attachment Type
    Center Mount
  • Disc Type
    Fiber Disc
  • ECCN
    EAR99
  • Grade
    Extra Coarse
  • Grit FEPA
    36 Grit
  • Grit Number
    36
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    05539510749
  • Manufacturer Upc Number
    055395107490
  • Material Application
    400 Series Stainless,Cast Iron,Soft Carbon Steels
  • Max Rpm
    6600 rpm
  • Maximum Speed
    6600 rpm
  • Mineral Type
    Ceramic Alumina
  • Mounting Type
    Center Mount
  • Package Quantity
    1
  • Quick Change
    Speed-Change Fastener
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    05539510749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)