Motion
05539510748

NORTON ABRASIVES
05539510748

Merit Sanding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit, Brown Color
MI ITEM #03926377
MFR #05539510748
List Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539510748

Merit Sanding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit, Brown Color
MI ITEM #03926377
MFR #05539510748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.29/each for your price

Overview

Mfr description
05539510748 9-1/8X7/8 50 V 2547 RESIN FI
  • Quality ceramic alumina abrasive for faster, cooler cutting
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good coarse grit ceramic choice when an economical option is required

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    50
  • Grade
    Coarse
  • Max Rpm
    6600 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Brown
  • Overall Diameter
    9-1/8 in
  • Manufacturer Stock Number
    05539510748
  • Manufacturer Upc Number
    055395107483
  • UPC_NO
    05539510748
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Diameter
    9-1/8 in
  • Disc Attachment Type
    Center Mount
  • Mounting Hole Size
    7/8 in
  • Coat Type
    Coated
  • Pad Diameter
    9-1/8 in
  • Mineral Type
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Arbor Hole Size
    7/8 in
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Center Mount
  • Contact Material
    400 Series Stainless, Cast Iron, Soft Carbon Steels
  • Disc Type
    Fiber Disc
  • Mounting Type
    Center Mount
  • Grit FEPA
    50 Grit
  • Harmonization Code
    6805.30
  • Hole Size
    7/8 in
  • Material Application
    400 Series Stainless,Cast Iron,Soft Carbon Steels
  • Package Quantity
    1
  • Maximum Speed
    6600 rpm
  • Outside Diameter
    9-1/8 in
  • Quick Change
    Speed-Change Fastener
  • Size
    9-1/8 x 7/8 in
  • Stone Material
    Ceramic Alumina
  • Unthreaded Arbor Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought