Motion
05539510684

NORTON ABRASIVES
05539510684

Metal Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 16 Grit, Brown Color
Mi Item #03926421
MFR #05539510684
Price$3.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539510684

Metal Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 16 Grit, Brown Color
Mi Item #03926421
MFR #05539510684

Mfr description
05539510684 5 X 7/8 16 GRIT A/O
  • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.56/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Professional Cleaning, Rust Removal, Stock Removal
  • Backing Material
    Fiber
  • Color
    Brown
  • Grade
    Extra Coarse
  • Grit Number
    16
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    05539510684
  • Material Application
    Aluminum, Brass, Bronze, Cast Iron, Steel, Super Alloys, Titanium
  • Max Rpm
    10000 rpm
  • Package Quantity
    25
  • UPC_NO
    05539510684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)