Motion
05539510699

NORTON ABRASIVES
05539510699

Metal Sanding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 60 Grit, Brown Color
MI ITEM #03926443
MFR #05539510699
List Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539510699

Metal Sanding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 60 Grit, Brown Color
MI ITEM #03926443
MFR #05539510699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.57/each for your price

Overview

Mfr description
05539510699 9-1/8 X 7/8 60 GRIT A/O
  • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good coarse grit choice for right angle grinder beveling, blending, deburring, and stock removal, when performance is not measured and low initial price is a key purchasing criterion
  • Medium/60 grit for blending and deburring

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    60
  • Grade
    Coarse
  • Max Rpm
    6600 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • UPC_NO
    05539510699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought