Motion
63642543200

NORTON ABRASIVES
63642543200

1.5000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #03926601
MFR #63642543200
Price$39.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543200

1.5000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #03926601
MFR #63642543200

Mfr description
63642543200 1-1/2 FLEX-LOC TS MED 25 000
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.97/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Pad Diameter
    1.5000 in
  • Shank Diameter
    0.2500 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Medium
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)