Motion
05539520529

NORTON ABRASIVES
05539520529

Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P400 Grit, 100
Mi Item #03926708
MFR #05539520529
Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539520529

Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P400 Grit, 100
Mi Item #03926708
MFR #05539520529

Mfr description
05539520529 9"X11" P400 B0912DO SHEETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.72/each

Specifications

Dimensions

  • Backing Weight
    B Weight
  • Overall Length
    11.0000 in, 279.40 mm
  • Overall Width
    9.0000 in, 228.60 mm
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing, Paint Removal, Sanding
  • Backing Material
    Anti-Loading Paper
  • Grade
    Fine
  • Grit Number
    P400
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    05539520529
  • Material
    Aluminum Oxide
  • Number of Sheets
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)