Motion
05539512514

NORTON ABRASIVES
05539512514

Non-Woven Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #03926979
MFR #05539512514
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539512514

Non-Woven Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #03926979
MFR #05539512514

Mfr description
05539512514 4X0 120-MED A/O MRN GRIP-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Maroon
  • Grade
    Medium
  • Grit Number
    120
  • Mounting Type
    Hook & Loop
  • Series
    Surface Prep
  • UPC_NO
    05539512514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)