Motion
05539512518

NORTON ABRASIVES
05539512518

Non-Woven Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03926985
MFR #05539512518
List Price$8.78/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539512518

Non-Woven Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03926985
MFR #05539512518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.78/dc for your price

Overview

Mfr description
05539512518 5X0 120-MED A/O MRN GRIP-ON

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Grade
    Medium
  • Backing Material
    Nylon
  • UPC_NO
    05539512518
  • Backing Weight
    X
  • Color
    Maroon
  • Mounting Type
    Hook & Loop
  • Series
    Surface Prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text