Motion
05539562723

NORTON ABRASIVES
05539562723

6 x 5/8-11 In. Medium Density Non-Vacuum Standard Back-up Pad for Non-Woven Hook & Loop Discs
MI ITEM #03927018
MFR #05539562723
Price$108.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539562723

6 x 5/8-11 In. Medium Density Non-Vacuum Standard Back-up Pad for Non-Woven Hook & Loop Discs
MI ITEM #03927018
MFR #05539562723

Mfr description
05539562723 6 5/8-11 GRIP-ON SURFACE BLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.40/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    6 in
  • Dimensions
    6 x 5/8-11 in
  • Disc Diameter
    6 in
  • Hole Size
    5/8 in-11
  • Weight
    0.2 lb

Details

  • Application
    Aluminum /Metal Panel Bonding,Beveling,Blending,Deburring,Finishing,Paint Removal,Polishing,Rust Removal,Sanding,Stock Removal,Stripping
  • Country of Origin
    Mexico
  • ECCN
    EAR99
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    05539562723
  • Manufacturer Upc Number
    055395627233
  • Max Rpm
    8000 rpm
  • Product Types
    Back-up Pads,Accessories
  • UPC_NO
    05539562723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)