Motion
05539512658

NORTON ABRASIVES
05539512658

Non-Woven or Deburring Wheel - Wheel Diameter: 6 in, Maximum RPM: 3000 RPM
Mi Item #03927119
MFR #05539512658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539512658

Non-Woven or Deburring Wheel - Wheel Diameter: 6 in, Maximum RPM: 3000 RPM
Mi Item #03927119
MFR #05539512658

Mfr description
05539512658 6X1X2 MD VERY FINE S/C FIBRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wheel Diameter  
    6 in

Details

  • Long Description
    The 05539512658 Non-Woven or Deburring Wheel features a 6 in wheel diameter, ideal for broad surface finishing and deburring applications.
  • Material
    Silicone Dioxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    05539512658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)