Motion
69936605965

NORTON ABRASIVES
69936605965

Norton Cup Brush - Steel Material, Knot - Standard Twist, 6 in Diam.
MI ITEM #03927436
MFR #69936605965
Your Price$72.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936605965

Norton Cup Brush - Steel Material, Knot - Standard Twist, 6 in Diam.
MI ITEM #03927436
MFR #69936605965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.91/each(List $83.86)

Overview

Mfr description
69936605965 6X.020X5/8-11 CARBONNOTTED C

Specifications

  • Bristle Material
    Steel
  • Country of Origin
    Spain
  • Bristle Type
    Knot - Standard Twist
  • Bristle Diameter
  • Arbor Hole Size
    5/8 in-11
  • Trim Length
    1-3/8 in
  • Diameter
  • Arbor Size
    5/8 in-11
  • UPC_NO
    69936605965
  • Bridled
    No
  • Max Rpm
    6000 rpm
  • Brush Diameter
    6 in
  • Filament Wire Diameter
    0.020 in
  • Fill Material
    Steel - Carbon
  • Brush Type
    Cup Brush
  • Wire Type
    Steel - Carbon
  • Center Hole Diameter
    5/8 in-11
  • Diameter (Wire)
    0.020 in
  • Encapsulated Bristles
    Knot - Standard Twist
  • Manufacturer Stock Number
    69936605965
  • Manufacturer Upc Number
    699366059656
  • Material
    Steel - Carbon
  • Unthreaded Arbor Diameter
    5/8 in-11
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought