Motion
66252833493

NORTON ABRASIVES
66252833493

3 x 0.009 x 5/8-11 x 7/8 In. BlueFire Carbon Steel Cable Crimped Wire Cup Brush with Protective Guard
MI ITEM #03927439
MFR #66252833493
List Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252833493

3 x 0.009 x 5/8-11 x 7/8 In. BlueFire Carbon Steel Cable Crimped Wire Cup Brush with Protective Guard
MI ITEM #03927439
MFR #66252833493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.73/each for your price

Overview

Mfr description
66252833493 3 X12X.009X 5/8-11 CARBON HP

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    Spain
  • Bristle Type
    Crimped - Cable
  • Bristle Diameter
  • Arbor Hole Size
    5/8 in-11
  • Trim Length
    7/8 in
  • Diameter
  • Arbor Size
    5/8 in-11
  • UPC_NO
    66252833493
  • Bridled
    No
  • Max Rpm
    15000 rpm
  • Brush Diameter
    3 in
  • Filament Wire Diameter
    0.009 in
  • Fill Material
    Steel - Carbon
  • Brush Type
    Cup Brush with Protective Guard
  • Wire Type
    Steel - Carbon
  • Center Hole Diameter
    5/8 in-11
  • Diameter (Wire)
    0.009 in
  • Encapsulated Bristles
    Crimped - Cable
  • Manufacturer Stock Number
    66252833493
  • Manufacturer Upc Number
    662528334939
  • Material
    Steel - Carbon
  • Unthreaded Arbor Diameter
    5/8 in-11
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought