Motion
69936653347

NORTON ABRASIVES
69936653347

4 x 0.014 x 5/8-11 x 1-3/16 In. BlueFire Carbon Steel Crimped Wire Cup Brush
MI ITEM #03927443
MFR #69936653347
List Price$57.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653347

4 x 0.014 x 5/8-11 x 1-3/16 In. BlueFire Carbon Steel Crimped Wire Cup Brush
MI ITEM #03927443
MFR #69936653347

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.32/each for your price

Overview

Mfr description
69936653347 4X.014X5/8-11 CARBON CRIMPED

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    United States of America
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Arbor Hole Size
    5/8 in-11
  • Trim Length
    1-3/16 in
  • Diameter
  • Arbor Size
    5/8 in-11
  • UPC_NO
    69936653347
  • Bridled
    No
  • Max Rpm
    9000 rpm
  • Brush Diameter
    4 in
  • Filament Wire Diameter
    0.014 in
  • Fill Material
    Steel - Carbon
  • Brush Type
    Cup Brush
  • Wire Type
    Steel - Carbon
  • Center Hole Diameter
    5/8 in-11
  • Diameter (Wire)
    0.014 in
  • Encapsulated Bristles
    Crimped
  • Manufacturer Stock Number
    69936653347
  • Manufacturer Upc Number
    699366533477
  • Material
    Steel - Carbon
  • Unthreaded Arbor Diameter
    5/8 in-11
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought