Motion
69936653316

NORTON ABRASIVES
69936653316

3/4 x 0.020 x 1/4 x 7/8 In. BlueFire Carbon Steel Standard Twist Knot Wire End Brush
MI ITEM #03927449
MFR #69936653316
List Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653316

3/4 x 0.020 x 1/4 x 7/8 In. BlueFire Carbon Steel Standard Twist Knot Wire End Brush
MI ITEM #03927449
MFR #69936653316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.55/each for your price

Overview

Mfr description
69936653316 3/4X.020X1/4 SK CARBON TWIST

Specifications

  • Diameter
    3/4 in
  • Country of Origin
    Spain
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knot - Standard Twist
  • Bristle Diameter
    0.020 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Bridled
    No
  • Encapsulated Bristles
    Knot - Standard Twist
  • Brush Type
    End Brush
  • Manufacturer Upc Number
    699366533163
  • UPC_NO
    69936653316
  • Diameter (Wire)
    0.020 in
  • Filament Wire Diameter
    0.020 in
  • Brush Diameter
    3/4 in
  • Manufacturer Stock Number
    69936653316
  • Material
    Steel - Carbon
  • Wire Type
    Steel - Carbon
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought