Motion
69936653317

NORTON ABRASIVES
69936653317

3/4 x 0.014 x 1/4 x 1 In. BlueFire Carbon Steel Crimped Wire End Brush
Mi Item #03927452
MFR #69936653317
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653317

3/4 x 0.014 x 1/4 x 1 In. BlueFire Carbon Steel Crimped Wire End Brush
Mi Item #03927452
MFR #69936653317

Mfr description
69936653317 3/4X.014X1/4 SK CARBON CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3/4 in
  • Diameter
    3/4 in
  • Diameter (Wire)
    0.014 in
  • Filament Wire Diameter
    0.014 in
  • Shank Diameter
    1/4 in
  • Trim Length
    1 in

Details

  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Type
    End Brush
  • Country of Origin
    Spain
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69936653317
  • Manufacturer Upc Number
    699366533170
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Product Type
    End Brushes
  • UPC_NO
    69936653317
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)