Motion
69936653306

NORTON ABRASIVES
69936653306

6 x 0.014 x 1/2-2 x 1-1/8 x 3/4 In. BlueFire Carbon Steel Crimped Wire Bench Wheel Brush
MI ITEM #03927455
MFR #69936653306
List Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653306

6 x 0.014 x 1/2-2 x 1-1/8 x 3/4 In. BlueFire Carbon Steel Crimped Wire Bench Wheel Brush
MI ITEM #03927455
MFR #69936653306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.33/each for your price

Overview

Mfr description
01276X01795 6X.014X1/2-2" CARBON CRIMPED

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    United States of America
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    3/4 in
  • Unthreaded Arbor Diameter
    1/2 in-2 in
  • Max Rpm
    6500 rpm
  • Manufacturer Upc Number
    699366533064
  • UPC_NO
    69936653306
  • Arbor Size
    1/2 in-2 in
  • Brush Diameter
    6 in
  • Diameter (Wire)
    0.014 in
  • Brush Type
    Bench Wheel Brush
  • Center Hole Diameter
    1/2 in-2 in
  • Material
    Steel - Carbon
  • Arbor Hole Size
    1/2 in-2 in
  • Encapsulated Bristles
    Crimped
  • Filament Wire Diameter
    0.014 in
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69936653306
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought