Motion
69936653324

NORTON ABRASIVES
69936653324

Norton Wheel Brush - 6 in Diam, 1/2 in-2 in Arbor Dia, 1 in Width, 6500 rpm
Mi Item #03927456
MFR #69936653324
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653324

Norton Wheel Brush - 6 in Diam, 1/2 in-2 in Arbor Dia, 1 in Width, 6500 rpm
Mi Item #03927456
MFR #69936653324

Mfr description
69936653324 6X.014X1/2-2" CARBON CRIMPED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in-2 in
  • Arbor Size
    1/2 in-2 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    6 in
  • Center Hole Diameter
    1/2 in-2 in
  • Diameter
    6 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    1 in
  • Filament Wire Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    1/2 in-2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Bench Wheel Brush
  • Country of Origin
    Spain
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69936653324
  • Manufacturer Upc Number
    699366533248
  • Material
    Steel - Carbon
  • Max Rpm
    6500 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    69936653324
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)