Motion
69936653352

NORTON ABRASIVES
69936653352

6 x 0.020 x 5/8-11 x 1-3/8 x 1/2 In. BlueFire Carbon Steel Standard Twist Knot Wire Wheel Brush
MI ITEM #03927467
MFR #69936653352
List Price$81.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653352

6 x 0.020 x 5/8-11 x 1-3/8 x 1/2 In. BlueFire Carbon Steel Standard Twist Knot Wire Wheel Brush
MI ITEM #03927467
MFR #69936653352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.86/each for your price

Overview

Mfr description
69936653352 6X.020X5/8-11 CARBON FULL CA

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    Spain
  • Bristle Type
    Knot - Standard Twist
  • Bristle Diameter
    0.020 in
  • Trim Length
    1-3/8 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Unthreaded Arbor Diameter
    5/8 in-11
  • Bridled
    No
  • Max Rpm
    12000 rpm
  • Manufacturer Upc Number
    699366533521
  • UPC_NO
    69936653352
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    6 in
  • Brush Type
    Wheel Brush
  • Diameter (Wire)
    0.020 in
  • Material
    Steel - Carbon
  • Center Hole Diameter
    5/8 in-11
  • Arbor Hole Size
    5/8 in-11
  • Encapsulated Bristles
    Knot - Standard Twist
  • Filament Wire Diameter
    0.020 in
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69936653352
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought