Motion
69936606277

NORTON ABRASIVES
69936606277

4 x 0.020 x 5/8-11 x 7/8 x 3/16 In. BlueFire Carbon Steel Stringer Bead Twist Knot Wire Wheel Brush
Mi Item #03927471
MFR #69936606277
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936606277

4 x 0.020 x 5/8-11 x 7/8 x 3/16 In. BlueFire Carbon Steel Stringer Bead Twist Knot Wire Wheel Brush
Mi Item #03927471
MFR #69936606277

Mfr description
69936606277 4X.020X5/8-11 CARBON STRINGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.13/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.020 in
  • Brush Diameter
    4 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.020 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knot - Stringer Bead Twist
  • Brush Type
    Wheel Brush
  • Country of Origin
    United States of America
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69936606277
  • Manufacturer Upc Number
    699366062779
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    69936606277
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)