Motion
69936606280

NORTON ABRASIVES
69936606280

12 x 0.035 x 1 x 3-1/4 x 3/8 In. BlueFire Carbon Steel Stringer Bead Twist Knot Wire Joint Crack Cleaning Wheel Brush
MI ITEM #03927476
MFR #69936606280
List Price$143.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936606280

12 x 0.035 x 1 x 3-1/4 x 3/8 In. BlueFire Carbon Steel Stringer Bead Twist Knot Wire Joint Crack Cleaning Wheel Brush
MI ITEM #03927476
MFR #69936606280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.32/each for your price

Overview

Mfr description
69936606280 12X.035X1-DP CARBON WALK-BEH

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    United States of America
  • Bristle Type
    Knot - Stringer Bead Twist
  • Bristle Diameter
    0.035 in
  • Trim Length
    3-1/4 in
  • Diameter
    12 in
  • Face Width
    3/8 in
  • Unthreaded Arbor Diameter
    1 in
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    699366062809
  • UPC_NO
    69936606280
  • Arbor Size
    1 in
  • Brush Diameter
    12 in
  • Diameter (Wire)
    0.035 in
  • Brush Type
    Joint Crack Cleaning Wheel Brush
  • Center Hole Diameter
    1 in
  • Material
    Steel - Carbon
  • Arbor Hole Size
    1 in
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Filament Wire Diameter
    0.035 in
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69936606280
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought