Motion
66252833950

NORTON ABRASIVES
66252833950

6 x 7-3/4 In. BlueFire Stainless Steel Wood Long Handle Scratch Brush
MI ITEM #03927477
MFR #66252833950
List Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252833950

6 x 7-3/4 In. BlueFire Stainless Steel Wood Long Handle Scratch Brush
MI ITEM #03927477
MFR #66252833950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.74/each for your price

Overview

Mfr description
66252833950 3X19 STAINLESS SCRATCH BRUSH

Specifications

  • Country of Origin
    United States of America
  • Handle Material
    Wood
  • Bristle Material
    Steel - Stainless
  • Handle Block Material
    Wood
  • Bristle Diameter
    .012 in
  • Overall Length
    14 in
  • UPC_NO
    66252833950
  • Brush Length
    7-3/4 in
  • Brush Type
    Long Handle Scratch Brush
  • Diameter (Wire)
    .012 in
  • Filament Wire Diameter
    .012 in
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252833950
  • Manufacturer Upc Number
    662528339507
  • Material
    Steel - Stainless
  • Trim Length
    1-3/16 in
  • Wire Type
    Steel - Stainless
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought