Motion
66252833953

NORTON ABRASIVES
66252833953

5 x 4-1/2 In. BlueFire Stainless Steel Plastic Curved Handle Scratch Brush
Mi Item #03927479
MFR #66252833953
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252833953

5 x 4-1/2 In. BlueFire Stainless Steel Plastic Curved Handle Scratch Brush
Mi Item #03927479
MFR #66252833953

Mfr description
66252833953 SCRATCH BRUSH STAINLESS SCRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    .014 in
  • Brush Length
    4-1/2 in
  • Diameter (Wire)
    .014 in
  • Filament Wire Diameter
    .014 in
  • Overall Length
    10 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Material
    Steel - Stainless
  • Brush Type
    Curved Handle Scratch Brush
  • Country of Origin
    United States of America
  • Fill Material
    Steel - Stainless
  • Handle Block Material
    Plastic
  • Handle Material
    Plastic
  • Manufacturer Stock Number
    66252833953
  • Manufacturer Upc Number
    662528339538
  • Material
    Steel - Stainless
  • Product Type
    Handle-Style Wire Brushes
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)