Motion
GX 45 F

SKF
GX 45 F

Thrust Spherical Plain Bearing - 45 mm Bore, 120 mm OD, 31 mm Inner Ring Width, Open
MI ITEM #03928681
MFR #GX 45 F
Your Price$794.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 45 F

Thrust Spherical Plain Bearing - 45 mm Bore, 120 mm OD, 31 mm Inner Ring Width, Open
MI ITEM #03928681
MFR #GX 45 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$794.21/each(List $913.34)

Overview

Mfr description
GX-45F SPHERICAL THRUST BRG

Specifications

  • Type Of Bearing
    Thrust
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    PTFE Fabric
  • Inner Ring Width
  • Outer Ring Width
    25.5 mm
  • Overall Width
    36.5 mm
  • Radial Static Load Capacity
    355 kN
  • Radial Dynamic Load Capacity
    224 kN
  • Manufacturer Upc Number
    7316577002426
  • UPC_NO
    7316577002426
  • Weight
    5.23 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought