Overview
Mfr description
D180014IR 7/8" (22MM) IMP RATED HOLE SAW
- Optimized tooth design for Fast Metal Drilling Speeds
- Ejection Spring for easy plug removal
- Raised Shoulder helps to prevent the drill from breaking through the material when hole is complete
- Thin walled design provides optimum metal drilling efficiency
Specifications
- Built In ArborWith Built-In Arbor & Integral Pilot
- Saw Diameter
- Cutting Edge TypeToothed
- Arbor Shank TypeQuick-Change Hex
- Arbor Shank Size1/4 in
- Finish CoatingUncoated
- Slug RemovalEjector Spring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data