Overview
Mfr description
D180024IR 1-1/2" (38MM) IMP RTD HOLE SAW
- 135°
- Split Point
- Thunderbolt(R) Web
- Parabolic Flute
Specifications
- Built In ArborWith Built-In Arbor
- Saw Diameter
- Cutting Edge TypeToothed
- IncludesArbor
- Arbor Shank TypeHex
- Finish CoatingUncoated
- Slug RemovalEjector Spring
- ApplicationMetal Drilling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data