Motion
DW1167

DEWALT
DW1167

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 17 Pieces
Mi Item #03928747
MFR #DW1167
Price$58.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1167

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 17 Pieces
Mi Item #03928747
MFR #DW1167

Mfr description
DW1167 17-PIECE BLACK OXIDE DRILL BIT SE
  • 135° Split point tip design to help reduce walking
  • High Speed Steel to be used in plastic, wood, and metal
  • Tapered web design for extreme durability and resisting breakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.07/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Largest Drill Bit Size
    0.5000 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    17
  • Parabolic Flutes
    Parabolic
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    028874111677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)