Motion
DW1176

DEWALT
DW1176

Black Oxide Drill Bit Set - 16 Pieces
Mi Item #03928748
MFR #DW1176
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1176

Black Oxide Drill Bit Set - 16 Pieces
Mi Item #03928748
MFR #DW1176

Mfr description
DW1176 16 PC BLACK OXIDE SET
  • 135°
  • Split Point
  • 3-Flat Secure Grip Shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in to 3/8 in
  • Weight
    0.83 lbs

Details

  • Drill Bit Finish
    Black Oxide
  • Drill Bit Material
    High Speed Steel
  • Finish
    Black Oxide
  • Material
    HSS
  • Number Of Pieces
    16
  • Shank Shape
    Round
  • UPC_NO
    028877531946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)