Motion
DW1177

DEWALT
DW1177

Black Oxide Drill Bit Set - Smallest Drill Bit Size: 1/16 in, Largest Drill Bit Size: 1/2 in, 20 Pieces
Mi Item #03928749
MFR #DW1177
Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1177

Black Oxide Drill Bit Set - Smallest Drill Bit Size: 1/16 in, Largest Drill Bit Size: 1/2 in, 20 Pieces
Mi Item #03928749
MFR #DW1177

Mfr description
DW1177 20PC BLK OXIDE METAL DRILLING SET
  • 135° Split point tip design to help reduce walking
  • High Speed Steel to be used in plastic, wood, and metal
  • Tapered web design for extreme durability and resisting breakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.78/each

Specifications

Dimensions

  • Largest Drill Bit Size
    1/2 in
  • Shank Diameter
    1/2 in
  • Smallest Drill Bit Size
    1/16 in
  • Weight
    1.1 lbs

Details

  • Number Of Pieces
    20
  • UPC_NO
    885911032209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)