Motion
DW1578B25

DEWALT
DW1578B25

Spade-Blade Drill Bit - 3/4 in Drill Bit Size, 6 in Overall Length
MI ITEM #03928772
MFR #DW1578B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1578B25

Spade-Blade Drill Bit - 3/4 in Drill Bit Size, 6 in Overall Length
MI ITEM #03928772
MFR #DW1578B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW1578B25 3/4" X 6" WOOD BORING BIT

Specifications

  • Drill Bit Size
    3/4 in
  • Overall Length
    6 in
  • Adjustable Blade Bit
    No
  • Shank Type
    Quick-Change Hex
  • Finish Coating
    Uncoated
  • Curved Cutter
    No
  • Number Of Spurs
    0
  • Center Point Type
    Spur Point
  • Wire Fishing Hole
    Wire Hole
  • Extension Capability
    Extension Compatible
  • Manufacturer Upc Number
    885911061827
  • Finish
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text