1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW1807
DeWALT Hole Saw Pilot Drill Bit -
MI ITEM #
03928778
MFR #
DW1807
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
DEWALT DW1807
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW1807
DeWALT Hole Saw Pilot Drill Bit -
MI ITEM #
03928778
MFR #
DW1807
Mfr description
DW1807 SHORT HOLE SAW REPL PILOT BIT
DW1810 offers tool-free quick-release collar to prevent hole saws from locking to the mandrel
DW1803 and DW1805 offer spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to the mandrel
All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
3 in
Shank Size
1/4 in
Weight
0.046 lbs
Details
Material
High Speed Steel
Shank Shape
1-Flat
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items