Motion
DW2002B30

DEWALT
DW2002B30

Screwdriver Bit or Set - Bit Tip Style: Phillips, #2 Bit Tip Size, Individual Bit
MI ITEM #03928781
MFR #DW2002B30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2002B30

Screwdriver Bit or Set - Bit Tip Style: Phillips, #2 Bit Tip Size, Individual Bit
MI ITEM #03928781
MFR #DW2002B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW2002B30 #2 PHILLIPS INSERT BIT TIP
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #2
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    1 in
  • Ball End
    Straight End
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text