Overview
Mfr description
DW2032B #2 PHILLIPS 3-1/2" - BULK 50
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Number Of Bits Included50
- Bit Tip StylePhillips
- Bit Tip Size#2
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Overall Length3-1/2 in
- Manufacturer Upc Number028874620322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data