Motion
DW2097

DEWALT
DW2097

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, Square, #10 Slotted, #2 Phillips, #2 Square, #8 Slotted Bit Tip Size, Number of Bits Included: 12, Bit Set
Mi Item #03928794
MFR #DW2097
Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2097

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, Square, #10 Slotted, #2 Phillips, #2 Square, #8 Slotted Bit Tip Size, Number of Bits Included: 12, Bit Set
Mi Item #03928794
MFR #DW2097

Mfr description
DW2097 14 PC DRIVE GUIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.96/each

Specifications

Dimensions

  • Bit Tip Size
    #10 Slotted, #2 Phillips, #2 Square, #8 Slotted
  • Shank Diameter
    1 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips, Slotted, Square
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    028877472140
  • Number Of Bits Included
    12
  • Shank Type
    Insert
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028877472140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)