Motion
DW2153

DEWALT
DW2153

Screwdriver Bit or Set - Number of Bits Included: 34, Bit Set
Mi Item #03928795
MFR #DW2153
Price$39.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2153

Screwdriver Bit or Set - Number of Bits Included: 34, Bit Set
Mi Item #03928795
MFR #DW2153

Mfr description
DW2153 34PC IMP READY SCREWDRIVING SET
  • Connectable accessory storage system to optimize storage space
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Clear lid allows you to easily see contents at glance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.43/each

Specifications

Details

  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    34
  • Number Of Pieces
    34
  • Type
    Impact Ready Accessory Set
  • UPC_NO
    885911074643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)