Motion
DW2174

DEWALT
DW2174

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, Square, #1 Phillips, #2 Phillips, #2 Square, #3 Phillips, #8 Slotted Bit Tip Size, Number of Bits Included: 17, Bit Set
Mi Item #03928796
MFR #DW2174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2174

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, Square, #1 Phillips, #2 Phillips, #2 Square, #3 Phillips, #8 Slotted Bit Tip Size, Number of Bits Included: 17, Bit Set
Mi Item #03928796
MFR #DW2174

Mfr description
DW2174 18-PIECE SCREWDRIVING SET
  • Heavy Duty Magnetic Keeps Bits in Place
  • Bit Retention System Keeps Bits Secure
  • Superior Quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, #2 Square, #3 Phillips, #8 Slotted
  • Overall Length
    1 in, 2 in, 3-1/2 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips, Slotted, Square
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    17
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    885911024631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)