Motion
DW2218IR

DEWALT
DW2218IR

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
Mi Item #03928800
MFR #DW2218IR
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2218IR

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
Mi Item #03928800
MFR #DW2218IR

Mfr description
DW2218IR 1/4" X 1-7/8" MAG NUTDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Length
    4.7500 in
  • Overall Length
    1-7/8 in
  • Shank Length
    1-7/8 in
  • Width
    1.8700 in

Details

  • Country of Origin
    China
  • Manufacturer Upc Number
    885911026413
  • Material
    High Speed Steel
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    1
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    885911026413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)