Motion
DW2220IR

DEWALT
DW2220IR

Nut Driver - Solid Shank Style, 3/8 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
MI ITEM #03928803
MFR #DW2220IR
Your Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2220IR

Nut Driver - Solid Shank Style, 3/8 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
MI ITEM #03928803
MFR #DW2220IR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.80/each(List $8.23)

Overview

Mfr description
DW2220IR 3/8" X 1-7/8" MAG NUTDRIVER

Specifications

  • Hex Size
    3/8 in
  • Shank Style
    Solid
  • Shank Length
    1-7/8 in
  • Overall Length
    1-7/8 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Manufacturer Upc Number
    885911026437
  • UPC_NO
    885911026437
  • Material
    High Speed Steel
  • Country of Origin
    China
  • Length
    4.7500 in
  • Number Of Pieces
    1
  • Width
    1.8700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought