Motion
DW2221IR

DEWALT
DW2221IR

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 2-9/16 in Shank Length, 2-9/16 in Overall Length
MI ITEM #03928804
MFR #DW2221IR
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2221IR

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 2-9/16 in Shank Length, 2-9/16 in Overall Length
MI ITEM #03928804
MFR #DW2221IR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.13/each

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Length
    4.7500 in
  • Overall Length
    2-9/16 in
  • Shank Length
    2-9/16 in
  • Width
    1.8700 in

Details

  • Country of Origin
    China
  • Manufacturer Upc Number
    885911026468
  • Material
    High Speed Steel
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    1
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    885911026451

Overview

Mfr description
DW2221IR 1/4" X 2-9/16" MAG NUTDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought