Overview
Mfr description
DW2222IR 5/16" X 2-9/16" MAG NUTDRIVER
Specifications
- Hex Size5/16 in
- Shank StyleSolid
- Shank Length2-9/16 in
- Replaceable ShaftFixed Shaft
- Non SparkingNot Non-Sparking
- Manufacturer Upc Number885911026468
- UPC_NO885911026468
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data