Overview
Mfr description
DW2227IR 7/16" X 1-7/8" READY NUTDRIVER
Specifications
- Hex Size7/16 in
- Shank StyleSolid
- Shank Length1-7/8 in
- Replaceable ShaftFixed Shaft
- Non SparkingNot Non-Sparking
- Manufacturer Upc Number885911028011
- UPC_NO885911028011
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data