Specifications
Dimensions
- Hex Size1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Details
- Manufacturer Upc Number885911085816
- Non SparkingNot Non-Sparking
- Number of Drivers5
- Replaceable ShaftFixed Shaft
- Shank StyleSolid
- UPC_NO885911085816
Overview
Mfr description
DW2235IR 5 PC MAG NUTSETTER SET