Motion
DW22842

DEWALT
DW22842

Impact Socket - 3/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #03928821
MFR #DW22842
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW22842

Impact Socket - 3/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #03928821
MFR #DW22842

Mfr description
DW22842 3/8" DEEP SOCKET 1/2" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    3/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    885911021043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)