Motion
DW2285

DEWALT
DW2285

Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
MI ITEM #03928822
MFR #DW2285
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2285

Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
MI ITEM #03928822
MFR #DW2285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
DW2285 7/16" DEEP SOCKET 3/8" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
  • Provides the Impact Driver user with a socket solution
  • Designed for use in both corded & cordless Impact drivers and wrenches

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Overall Length
    2.5000 in
  • Shaft Style
    Standard Deep
  • Manufacturer Upc Number
    885911019569
  • UPC_NO
    885911019569
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text