Motion
DW2286

DEWALT
DW2286

Impact Socket - 1/2 in Socket, 3/8 in Drive, 6 PT, Imperial
Mi Item #03928824
MFR #DW2286
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2286

Impact Socket - 1/2 in Socket, 3/8 in Drive, 6 PT, Imperial
Mi Item #03928824
MFR #DW2286

Mfr description
DW2286 1/2" DEEP SOCKET 3/8" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    1/2 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    885911019576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)