Motion
DW22902

DEWALT
DW22902

Impact Socket - 3/4 in Socket, 1/2 in Drive, 6 PT, Imperial
MI ITEM #03928834
MFR #DW22902
Your Price$11.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW22902

Impact Socket - 3/4 in Socket, 1/2 in Drive, 6 PT, Imperial
MI ITEM #03928834
MFR #DW22902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.71/each(List $13.46)

Overview

Mfr description
DW22902 3/4" DEEP SOCKET 1/2" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
  • Provides the Impact Driver user with a socket solution
  • Designed for use in both corded & cordless Impact drivers and wrenches

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Overall Length
    3.0000 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    885911025683
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text