Motion
DW2292

DEWALT
DW2292

Impact Socket - 13/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
MI ITEM #03928837
MFR #DW2292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2292

Impact Socket - 13/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
MI ITEM #03928837
MFR #DW2292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW2292 7/8" DEEP SOCKET 3/8" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
  • Provides the Impact Driver user with a socket solution
  • Designed for use in both corded & cordless Impact drivers and wrenches

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    13/16 in
  • Socket Points
    6 PT
  • Shaft Style
    Standard Deep
  • UPC_NO
    885911019583
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text